Beli flexible ducts di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Duct Hose (Selang Exhaust)atribut:
- Thickness (mm): 0.38
- Temperature Range (°C): -20 to +85
- HI-TECH DURAVENT Duct Hoses for Air (Selang Exhaust)Deskripsi:Polypropylene duct hoses for air are primarily used on heaters, defrosters, air conditioners, and ventilation equipment in the marine and transportation industries. They meet Federal Motor Vehicle Safety Standard Number 302 (FMVSS 302), which specifies the burn-resistance requirements for materials used inside motor vehicles. These hoses are lightweight, flexible, and crush-resistant. They also resist damage from exposure to chemicals and moisture, are self-extinguishing, and provide good flex-fatigue resistance. The hoses are highly compressible, which saves space when transporting them.atribut:
- UNSPSC: 40142007
- Compatible Chemicals: Dust; Fumes
- Hose Length (ft): 25
- Not Recommended Chemicals: Chips & Shavings; Cutting Oil; Liquids; Water
- WESTAFLEX Flexible Duct (Selang Udara Fleksibel)Deskripsi:Non-insulated flexible ducts connect to HVAC ducts and direct airflow around obstacles and corners. They are made using a thin sheet of metal folded like an accordion, allowing them to bend and flex around obstacles. Their metal construction lets them move higher-temperature air and withstand more abuse than non-insulated air connectors. Due to their increased durability and how they transfer heat to their surroundings, they are commonly used as part of a combustion system exhaust in mechanical spaces.atribut:
- UNSPSC: 40141901
- Compressed Length (inch): 30
- Duct Material: Aluminium
- For Duct Diameter (inch): 4
- For Media Type: Air; Gas
- Maximum Air Speed (fpm): 5000
- Maximum Pressure Rating (in WC): 6
- Maximum Temperature Rating (°F): 500
- Overall Length (ft): 30
- Standards: E60605; UL Listed
- Vapor Transmission (%): 0.05
- Wall Thickness (inch): 0.125
- TOTAKU INDUSTRIES TAC Heat-Resistant Duct MD-25 (Pipa Ducting Tahan Suhu Tinggi)atribut:
- Allowable Bending Radius (mm): 160
- Allowable Pressure (MPa): (Room Temperature) 0.007
- Inner Diameter (mm): 76
- Length (m): 5
- Material: Specially coated glass cloth/stainless steel sheet
- Outer Diameter (mm): 80
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Non Brand Kentia Palm Howea Forsteriana Tanaman Hias Indoor OutdoorDeskripsi:Perawatan Detail • Cahaya: tumbuh baik pada cahaya terang tidak langsung, toleran pada cahaya rendah sehingga fleksibel untuk berbagai ruangan • Penyiraman: lakukan 1–2 kali seminggu, biarkan lapisan atas media sedikit kering sebelum disiram kembali; hindari genangan air • Media tanam: tanah gembur dengan drainase baik; campuran tanah, kompos, dan pasir ideal untuk menjaga kelembapan seimbang • Pemupukan: berikan pupuk cair organik atau slow release fertilizer setiap 4–6 minggu untuk mendukung pertumbuhan sehat • Pemangkasan: potong daun yang menguning atau kering agar tanaman tetap rapi dan segar • Hama: awasi kemungkinan munculnya kutu daun atau tungau; bersihkan dengan lap lembap atau gunakan larutan organik bila perlu • Lingkungan: cocok untuk ruangan ber-AC maupun non-AC, tumbuh optimal dengan kelembapan sedang hingga tinggi khas iklim tropisatribut:
- Placement: Ideal untuk ruang tamu, ruang kerja, lobi hotel, kafe, maupun beranda teduh
- Size: Dapat tumbuh hingga 1,5–3 meter di dalam ruangan, lebih tinggi bila ditanam outdoor dengan kondisi optimal
- Type: Howea Forsteriana (Kentia Palm)
- TOTAKU Hose PVC Duct (Selang)atribut:
- Material: PVC
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Claris Penyiram Tanaman GardeniaDeskripsi:Senang bercocok tanam? atau suka bergelut dengan tanaman-tanaman hias Indah di Taman pribadi milik Anda di rumah? Pot Siram Gardenia dari Claris akan sangat bermanfaat bagi Anda yang memiliki tanaman hias kesayangan yang ditanam dalam pot regular ataupun pot gantung. Mayoritas tanaman hias harus disiram dengan cara yang seksama sesuai dengan kebutuhan air tanaman yang bersangkutan. Kelebihan air ataupun proses siram yang mengenai daun pada beberapa jenis tanaman hias akan menyebabkan tanamanan tersebut membusuk (jenis pakis hias dan suplir). Untuk mengatasinya cara paling mudah adalah dengan menggunakan pot siram sehingga kucuran air dapat ditakar dan dapat mencegah air tidak mengenai bagian-bagian tertentu dari tanamanan hias Anda. Dengan pot siram Gardenia Anda juga dapat menyiram tanaman hias Anda yang diletakkan dalam pot gantung. Jadi pot siram Gardenia adalah harus dimiliki oleh para pecinta tanaman. Dengan kapasitas 4 Liter dapat membantu memudahkan Anda memiliki pot siram dengan ukuran yang tidak terlalu besar, cocok untuk penggunaan indoor, dan small garden.atribut:
- Color: Green
- Fit Post Artificial Flower SakakiDeskripsi:It is a Sakaki artificial flower that does not wither.atribut:
- Material: Branches: plastic, leaves: silk
- AS ONE Part Number: 65-0369-67
- Code: 41460528
- Dimensions (HxW) (mm): Approximately 460x225
- Trilliun Duct Air Hose (Selang Exhaust)Deskripsi:Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.atribut:
- Color: Gray
- Mitutoyo DIGITAL CALIPER NIB 300/0.01MM 551-331-10 (Jangka Sorong)Deskripsi:The Mitutoyo Digimatic digital caliber features lower nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The caliper also has a high-resolution Vernier scale with 14-degree face angle to offer easier reading and helps prevent parallax error in the measurement.atribut:
- Units: Metric
- IP Rating: IP67
- Range (mm): 0-300
- Minimum Dimension in ID Measurement (mm): 10
- Accuracy (mm): ±0.04
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 3.5 years under normal use
- Display: LCD
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Offset/Preset Function: Y
- Optional Accessories: 05CZA624, 05CZA625
- SPC Output: Yes
- Technology: Digimatic
- ANSELL Gloves TouchNTuff 92-600 (Sarung Tangan Nitrile Disposable)Deskripsi:- Sarung Tangan Terbaik Sedunia: Sarung tangan TouchNTuff® 92 -600 adalah sarung tangan sekali pakai terbaik di dunia yang dapat melindungi tangan dari percikan bahan kimia.- Perlindungan Super: Dibuat dengan TNT™ Chemical Splash Resistance Technology, sarung tangan ini dapat secara efektif melindungi tangan dari paparan bahan kimia berbahaya.- Sangat Nyaman: Bahan nitril super lembut memberikan kenyamanan selama pemakaian dalam waktu yang lama- Daya Tahan yang Kuat: Diformulasikan dengan bahan yang sangat kuat sehingga meminimalisasi kerobekan ketika melakukan pekerjaan berat- Mencegah Kerusakan Pada Permukaan: Sarung tangan ini bebas silikon, sehingga sarung tangan ini tidak akan membawa kontaminan yang menyebabkan kerusakan pada cat dan pelapisatribut:
- Palm Thickness (mm): 0.125
- Finger Thickness (mm): 0.14
- Glove Length (mm): 240
- Material: Nitrile
- Freedom From Holes (Inspection Level I): 4.0 AQL (North & South America) / 1.5 AQL (Europe, Middle East, Africa, Asia, Pacific)
- Allergy Prevention: Latex (Type I)
- Antistatic: Yes
- Color: Green
- Cuff Length: Standard
- Double Gloving Recommendation: Yes, as outer glove or underglove
- External Glove Surface: Smooth
- Not Made From Natural Rubber Latex: Yes
- Powder Content: Powder-Free
- Product Segmentation: Robust
- Silicone Free: Yes
- Sterile: No
- Tested For Use With Chemotherapy Drugs: No
- LAVOR High Pressure Cleaner Hot Water ProfessionalDeskripsi:Equipped with: - Three ceramic coated pistons, brass axial pump head with built-in by-pass valve. - Suction and delivery S. S. valves. - Vertical burner with high thermal effciency steel coil. - Temperature regulation gauge. - Diesel pump with by-pass valve. - Detergent built-in tank for indirect suction (2.4L). - Pressure regulator. - Glicerine pressure gauge. - Power cable holder. - Accessory holder. - Ergonomic handle.
- Green Leaf Pot Bunga Hias InteriorDeskripsi:Rumah Tanpa Tanaman Terasa Gersang dan Tidaklah Enak Dipandang Mata, Bagaimana Pemecahan Menanam Tanaman di Halaman Rumah yang Kecil dan Sempit. Penggunaan Pot-Pot Bunga Baik Berdiri Maupun Gantung adalah Pemecahan yang Tepat Menanam Tanaman di Halaman Rumah yang Kecil dan Sempit. Menggunakan Pot Bunga Hias Interior 622 , Tanaman akan Lebih Mudah untuk di Tempatkan di Tempat-Tempat yang Dikehendaki
- Handyflex Flexible Duct Hose Aluminum (Selang Exhaust)Deskripsi:Type AH I is a commercial quality, high performance non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings. Also suitable for industrial smoke removal as well as many OEM applications for air distribution or venting.Excellent flexibility and lightness provide easy construction. No-air discharges and lower loss by friction. In case of being exposed, it looks good on the surroundings.Type AH I is further tested and approved in accordance with various standardnisations in the U.S.A, United Kingdom, Singapore, Belgium(Further details and copies of reports available upon request).atribut:
- Construction: Corrosion-resistant steel wire helix encapsulated within
- Standard Length (m): 10
- KDK Kipas Exhaust Plafon SiroccoDeskripsi:Exhaust typeThe fan shall be suitable for ceiling mountingHP (Half-pitch) motor with thermal cut-offWell lubricated bearing for long life operationPre-installed power cordUnique design of double orifice minimizes noise transmission from fanHigh performance taper blade designed Sirocco Fan adopted to control air turbulence effectivelyInstallation size = 177 x 177 mm
- ARTEC Artificial Flower Garlands Fake Rose VineDeskripsi:You can easily incorporate greenery! You can arrange your office or store in a stylish atmosphere. There are endless ways to use it, such as wrapping it around boards, fixtures, pillars, etc., or hanging it on the wall.atribut:
- Color: Orange
- Dimensions (mm): 220x220x50 (when individually wrapped)
- Material: PP
Daftar Harga flexible ducts Terbaru October 2026
| Wipro Duct Hose (Selang Exhaust) | Rp589.900 |
| HI-TECH DURAVENT Duct Hoses for Air (Selang Exhaust) | Rp1.099.900 |
| HI-TECH DURAVENT Industrial Ducting Hose (Selang Exhaust) | Rp1.099.900 |
| WESTAFLEX Flexible Duct (Selang Udara Fleksibel) | Rp1.399.900 |
| TOTAKU INDUSTRIES TAC Heat-Resistant Duct MD-25 (Pipa Ducting Tahan Suhu Tinggi) | Rp20.999.900 |
| Non Brand Kentia Palm Howea Forsteriana Tanaman Hias Indoor Outdoor | Rp499.900 |
| TOTAKU Hose PVC Duct (Selang) | Rp1.399.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Claris Penyiram Tanaman Gardenia | Rp60.900 |
| Fit Post Artificial Flower Sakaki | Rp119.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/p0P108525900-1.jpg)
/cnP109411455-1.jpg)
/r6P111612978-1.jpg)
/azP109410395-1.jpg)
/acP111517372-1.jpg)

/a8P108215368-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


/e2P105605506-1.jpg)
/Mitutoyo%20DIGITAL%20CALIPER%20NIB%20300%2F0_01MM%20551-331-10%20(Jangka%20Sorong)/frP106117567-2.jpg)
/oyP107876898-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Pelarut/ANSELL%20Gloves%20TouchNTuff%2092-600%20(Sarung%20Tangan%20Nitrile%20Disposable)/P101002318-2.jpg)


/p6P111062906-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)